Shop TIMKEN
See all product information
Create Account
SUCPLFLANGE207-23/F FLANGEANGE BEARING UNIT
- Mfr # SUCPLFL207-23/F
- Zoro # G124442660
product price:Â
$
457.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Mount Hole Center-to-Center Length
5.125 in
Number of Mount Holes
2
Overall Height
3.543 in
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCPLFL207-23/F
- Zoro #
- G124442660
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Housing Material
- Polymer
- Bearing Insert Type
- Radial Ball
Dimensions
- Mount Hole Center-to-Center Length
- 5.125 in
- Overall Height
- 3.543 in
- Overall Width
- 1.748 in
- Bore Diameter
- 1.438 in
- Overall Length
- 6.457 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.