
Flange Mount Ball
Mfr # RFC1 1/4S
Zoro # G515549060
product price: $332.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Shaft Locking Type
Concentric Collar
Bearing Insert Material
Alloy Steel
Overall Height
5 in
Lubrication Openings
Grease Fitting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RFC1 1/4S
Zoro #
G515549060
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
5 in
Bolt Circle Diameter
4.125 in
Mount Hole Center-to-Center Height
2 29/32 in
Flange Thickness
3/8 in
Mounting Bolt Size
3/8 in
Mount Hole Center-to-Center Length
2 29/32 in
Overall Length
5 in
Bore Diameter
1 1/4 in
Bore Diameter Tolerance
-0.0005 in
Center Height
2 1/2 in
Mount Hole Size
0.469 in
Overall Width
1 19/32 in
Description
Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 2 1/2 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing GC1103KRRB3, Lubricant Material NLGI 2 Lithium Complex Grease, Maximum Speed 5400 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 2 29/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.