Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Mount Ball

  • Mfr # YCJ 1 3/4 SGT

  • Zoro # G515549077


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Overall Height
5 3/8 in
Rolling Element Rows
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YCJ 1 3/4 SGT
Zoro #
G515549077
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height
5 3/8 in
Bore Diameter
1 3/4 in
Mounting Bolt Size
1/2 in
Mount Hole Size
1/2 in
Inner Ring Width
1.983 in
Mount Hole Center-to-Center Height
4 1/8 in
Center Height
2 11/16 in
Overall Width
2 11/64 in
Mount Hole Center-to-Center Length
4 1/8 in
Flange Thickness
9/16 in
Bore Diameter Tolerance
-0.0005 in
Back Side to Center Width
0.95 in
Overall Length
5 3/8 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Rolling Element Rows
1
Number of Mount Holes
4
Lubrication Openings
Grease Fitting
Split Housing
Not Split
Bearing Material Grade
52100
Dynamic Load Capacity
8,160 lbf
Static Radial Load Capacity
4,600 lbf
Closure
Double Sealed
Seal Type
Shroud
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Bore Type
Cylindrical
Lubricant Material
NLGI 2 Lithium Complex Grease
Maximum Speed
3850 RPM
Features
Spherical Outside Diameter Mounted in the Corresponding Machined Housings Seats Provides the Initial Self-Alignment
Expansion Type
Fixed
Minimum Temperature
-40 Degrees F
Housing Material
Cast Iron
Included Bearing
GY1112KRRB SGT
Housing Type
Square
Standards
ANSI/ABMA, ISO
Application
Industrial
Housing Material Grade
Cast Iron
Item
Flange Mount Bearing

Description

Flange Mount Bearing, Back Side to Center Width 0.95 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/4 in, Bore Type Cylindrical, Center Height 2 11/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing GY1112KRRB SGT, Lubricant Material NLGI 2 Lithium Complex Grease, Maximum Speed 3850 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.