Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Mount Ball

  • Mfr # YCJ 2 15/16

  • Zoro # G215563519


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Overall Height
7 3/4 in
Overall Width
3 25/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YCJ 2 15/16
Zoro #
G215563519
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7 3/4 in
Overall Width
3 25/64 in
Bore Diameter Tolerance
-0.001 in
Mounting Bolt Size
3/4 in
Mount Hole Size
3/4 in
Overall Length
7 3/4 in
Flange Thickness
59/64 in
Center Height
3 7/8 in
Bore Diameter
2 15/16 in
Inner Ring Width
3.063 in
Mount Hole Center-to-Center Length
6 in
Back Side to Center Width
1.646 in
Mount Hole Center-to-Center Height
6 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Application
Industrial
Bearing Material Grade
52100
System of Measurement
Inch
Bore Type
Cylindrical
Maximum Speed
2300 RPM
Item
Flange Mount Bearing
Features
Spherical Outside Diameter Mounted in the Corresponding Machined Housings Seats Provides the Initial Self-Alignment
Lubricant Material
NLGI 2 Lithium Complex Grease
Closure
Double Sealed
Rolling Element Rows
1
Maximum Temperature
250 Degrees F
Housing Type
Square
Expansion Type
Fixed
Included Bearing
GY1215KRRB
Split Housing
Not Split
Seal Type
Shroud
Housing Material
Cast Iron
Static Radial Load Capacity
10,100 lbf
Lubrication Openings
Grease Fitting
Minimum Temperature
-40 Degrees F
Dynamic Load Capacity
15,500 lbf
Standards
ANSI/ABMA, ISO
Housing Material Grade
Cast Iron
Number of Mount Holes
4

Description

Flange Mount Bearing, Back Side to Center Width 1.646 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 15/16 in, Bore Type Cylindrical, Center Height 3 7/8 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing GY1215KRRB, Lubricant Material NLGI 2 Lithium Complex Grease, Maximum Speed 2300 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.