Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Mount Ball

  • Mfr # YCJM2

  • Zoro # G715563538


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Overall Height
6 3/8 in
Housing Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YCJM2
Zoro #
G715563538
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height
6 3/8 in
Bore Diameter
2 in
Bore Diameter Tolerance
-0.001 in
Inner Ring Width
2.187 in
Overall Length
6 3/8 in
Flange Thickness
21/32 in
Mount Hole Size
5/8 in
Back Side to Center Width
1.236 in
Center Height
3 3/16 in
Mount Hole Center-to-Center Height
5 1/8 in
Overall Width
2 17/32 in
Mounting Bolt Size
5/8 in
Mount Hole Center-to-Center Length
5 1/8 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Housing Material
Cast Iron
Seal Type
Shroud
Static Radial Load Capacity
6,570 lbf
Standards
ANSI/ABMA, ISO
Bearing Material Grade
52100
Expansion Type
Fixed
Closure
Double Sealed
Maximum Speed
3400 RPM
Bore Type
Cylindrical
Minimum Temperature
-40 Degrees F
Included Bearing
GY1200KRRB
System of Measurement
Inch
Split Housing
Not Split
Lubrication Openings
Grease Fitting
Lubricant Material
NLGI 2 Lithium Complex Grease
Number of Mount Holes
4
Dynamic Load Capacity
10,800 lbf
Resistance Properties
Chemical Resistant, Corrosion Resistant
Maximum Temperature
250 Degrees F
Application
Blowers, Conveyors, Fans, Feed and Grain-Handling, Sawmills
Item
Flange Mount Bearing
Housing Type
Square
Housing Material Grade
Cast Iron
Rolling Element Rows
1

Description

Flange Mount Bearing, Back Side to Center Width 1.236 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Center Height 3 3/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing GY1200KRRB, Lubricant Material NLGI 2 Lithium Complex Grease, Maximum Speed 3400 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.