Zoro Homepage

Flange Mount Ball

  • Mfr # YCJM3

  • Zoro # G515563493


product price: $637.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Overall Height
7 3/4 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YCJM3
Zoro #
G515563493
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7 3/4 in
Inner Ring Width
3.063 in
Bore Diameter Tolerance
-0.001 in
Flange Thickness
7/8 in
Mount Hole Center-to-Center Length
6 in
Mount Hole Center-to-Center Height
6 in
Center Height
3 7/8 in
Overall Length
7 3/4 in
Overall Width
3 9/16 in
Bore Diameter
3 in
Mount Hole Size
3/4 in
Back Side to Center Width
1.827 in
Mounting Bolt Size
3/4 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
System of Measurement
Inch
Lubrication Openings
Grease Fitting
Closure
Double Sealed
Bearing Material Grade
52100
Seal Type
Shroud
Lubricant Material
NLGI 2 Lithium Complex Grease
Expansion Type
Fixed
Standards
ANSI/ABMA, ISO
Number of Mount Holes
4
Rolling Element Rows
1
Housing Type
Square
Included Bearing
GYM1300KRRB
Split Housing
Not Split
Maximum Temperature
250 Degrees F
Resistance Properties
Chemical Resistant, Corrosion Resistant
Housing Material Grade
Cast Iron
Housing Material
Cast Iron
Bore Type
Cylindrical
Static Radial Load Capacity
12,200 lbf
Application
Blowers, Conveyors, Fans, Feed and Grain-Handling, Sawmills
Item
Flange Mount Bearing
Dynamic Load Capacity
17,900 lbf
Maximum Speed
2250 RPM
Minimum Temperature
-40 Degrees F

Description

Flange Mount Bearing, Back Side to Center Width 1.827 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3 in, Bore Type Cylindrical, Center Height 3 7/8 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing GYM1300KRRB, Lubricant Material NLGI 2 Lithium Complex Grease, Maximum Speed 2250 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.