Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Mount Ball

  • Mfr # YCJT 1 1/8 SGT

  • Zoro # G715549082


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Overall Height
3 1/8 in
Number of Mount Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YCJT 1 1/8 SGT
Zoro #
G715549082
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 1/8 in
Mount Hole Center-to-Center Length
4 19/32 in
Inner Ring Width
1.539 in
Center Height
1 9/16 in
Bore Diameter Tolerance
-0.0005 in
Overall Length
5 9/16 in
Overall Width
1 45/64 in
Mount Hole Size
1/2 in
Flange Thickness
33/64 in
Bore Diameter
1 1/8 in
Mounting Bolt Size
1/2 in
Back Side to Center Width
0.789 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Number of Mount Holes
2
Item
Flange Mount Bearing
Features
Spherical Outside Diameter Mounted in the Corresponding Machined Housings Seats Provides the Initial Self-Alignment
Static Radial Load Capacity
2,530 lbf
Maximum Temperature
250 Degrees F
Housing Material Grade
Cast Iron
Bore Type
Cylindrical
Housing Material
Cast Iron
Rolling Element Rows
1
Closure
Double Sealed
Lubricant Material
NLGI 2 Lithium Complex Grease
Seal Type
Shroud
System of Measurement
Inch
Application
Industrial
Dynamic Load Capacity
4,850 lbf
Included Bearing
GY1102KRRB SGT
Standards
ANSI/ABMA, ISO
Maximum Speed
6000 RPM
Lubrication Openings
Grease Fitting
Split Housing
Not Split
Minimum Temperature
-40 Degrees F
Bearing Material Grade
52100
Expansion Type
Fixed
Housing Type
Rhombus

Description

Flange Mount Bearing, Back Side to Center Width 0.789 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/8 in, Bore Type Cylindrical, Center Height 1 9/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing GY1102KRRB SGT, Lubricant Material NLGI 2 Lithium Complex Grease, Maximum Speed 6000 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.