Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Mount Ball

  • Mfr # YCJT 1/2

  • Zoro # G915563505


product price: $97.79
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Overall Height
2 1/8 in
Bore Diameter Tolerance
-0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YCJT 1/2
Zoro #
G915563505
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 1/8 in
Bore Diameter Tolerance
-0.0005 in
Mount Hole Center-to-Center Length
3 in
Mount Hole Size
3/8 in
Overall Length
3 7/8 in
Overall Width
1 9/32 in
Bore Diameter
1/2 in
Center Height
1 1/16 in
Mounting Bolt Size
3/8 in
Flange Thickness
27/64 in
Back Side to Center Width
0.453 in
Inner Ring Width
1.078 in
Bolt Circle Diameter
2.126 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Housing Material Grade
Cast Iron
Dynamic Load Capacity
2,380 lbf
Bore Type
Cylindrical
Static Radial Load Capacity
1,070 lbf
Lubrication Openings
Grease Fitting
Features
Spherical Outside Diameter Mounted in the Corresponding Machined Housings Seats Provides the Initial Self-Alignment
Housing Type
Rhombus
Minimum Temperature
-40 Degrees F
Seal Type
Shroud
Closure
Double Sealed
Maximum Temperature
250 Degrees F
Lubricant Material
NLGI 2 Lithium Complex Grease
Number of Mount Holes
2
Expansion Type
Fixed
Split Housing
Not Split
Bearing Material Grade
52100
Rolling Element Rows
1
Standards
ANSI/ABMA, ISO
System of Measurement
Inch
Application
Industrial
Item
Flange Mount Bearing
Housing Material
Cast Iron
Included Bearing
GY1008KRRB
Maximum Speed
13400 RPM

Description

Flange Mount Bearing, Back Side to Center Width 0.453 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1/2 in, Bore Type Cylindrical, Center Height 1 1/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing GY1008KRRB, Lubricant Material NLGI 2 Lithium Complex Grease, Maximum Speed 13400 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.