Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Mount Bearing, AS, 1 1/4 in dia

  • Mfr # E-PF-TRB-1 1/4

  • Zoro # G615549052


product price: $441.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Tapered Roller
Shaft Locking Type
Concentric Collar
Bearing Insert Material
Alloy Steel
Overall Height
5 in
Housing Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-PF-TRB-1 1/4
Zoro #
G615549052
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 in
Bore Diameter
1 1/4 in
Mount Hole Center-to-Center Length
2 29/32 in
Flange Thickness
7/16 in
Center Height
2 1/2 in
Mounting Bolt Size
3/8 in
Mount Hole Center-to-Center Height
2 29/32 in
Overall Length
5 in
Overall Width
2 3/4 in
Mount Hole Size
3/8 in
Bolt Circle Diameter
4.125 in

Details

Bearing Insert Type
Tapered Roller
Shaft Locking Type
Concentric Collar
Bearing Insert Material
Alloy Steel
Housing Type
Circular
Load Direction
Radial, Thrust
Maximum Speed
4,490 RPM Grease
Split Housing
Not Split
Static Radial Load Capacity
15,760 lbf
Bearing Material Grade
52100
Housing Material Grade
Cast Iron
Number of Mount Holes
4
Maximum Temperature
250 Degrees F
Expansion Type
Fixed
Included Bearing
Type E Tapered Roller
Closure
Double Sealed
Item
Flange Mount Bearing
Minimum Temperature
-40 Degrees F
Application
Cement and Aggregate Industries, Mills and Oven/Furnace Roller Beds, Mining, Mixers, Power Generation, Pulp and Paper, Shredders, Washers
Housing Material
Cast Iron
Lubricant Material
NLGI 2 Lithium Complex Grease
Rolling Element Rows
2
System of Measurement
Inch
Seal Type
Double Lip
Lubrication Openings
Grease Fitting
Standards
ANSI/ABMA, ISO
Features
Double-Lip Seals
Dynamic Load Capacity
3,810 lbf
Bore Type
Cylindrical

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 2 1/2 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing Type E Tapered Roller, Lubricant Material NLGI 2 Lithium Complex Grease, Maximum Speed 4,490 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 2 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.