Flange Mount Bearing, AS, 1 3/16 in dia

  • Mfr # YCJTM 1 3/16 SGT

  • Zoro # G915563550


product price:  $845.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Overall Height
3 5/8 in
Mounting Bolt Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YCJTM 1 3/16 SGT
Zoro #
G915563550
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 5/8 in
Mounting Bolt Size
1/2 in
Bore Diameter Tolerance
-0.0005 in
Center Height
1 13/16 in
Mount Hole Center-to-Center Length
5 1/8 in
Overall Length
6 1/8 in
Bore Diameter
1 3/16 in
Mount Hole Size
1/2 in
Inner Ring Width
1.688 in
Back Side to Center Width
0.827 in
Flange Thickness
15/32 in
Overall Width
1 13/16 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Bore Type
Cylindrical
Static Radial Load Capacity
3,440 lbf
Number of Mount Holes
2
Rolling Element Rows
1
System of Measurement
Inch
Seal Type
Shroud
Standards
ANSI/ABMA, ISO
Lubricant Material
NLGI 2 Lithium Complex Grease
Item
Flange Mount Bearing
Lubrication Openings
Grease Fitting
Housing Type
Rhombus
Maximum Speed
5600 RPM Grease
Bearing Material Grade
52100
Resistance Properties
Chemical Resistant, Corrosion Resistant
Included Bearing
GYM1103KRRB SGT
Dynamic Load Capacity
6,400 lbf
Minimum Temperature
-40 Degrees F
Split Housing
Not Split
Closure
Double Sealed
Housing Material Grade
Cast Iron
Expansion Type
Fixed
Maximum Temperature
250 Degrees F
Application
Blowers, Conveyors, Fans, Feed and Grain-Handling, Sawmills
Housing Material
Cast Iron

Description

Flange Mount Bearing, Back Side to Center Width 0.827 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height 1 13/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing GYM1103KRRB SGT, Lubricant Material NLGI 2 Lithium Complex Grease, Maximum Speed 5600 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.