Zoro Homepage

Flange Mount Bearing, AS, 2 3/8 in dia

  • Mfr # UCF212-38

  • Zoro # G115549071


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Overall Height
6 7/8 in
Back Side to Center Width
1.142 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCF212-38
Zoro #
G115549071
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height
6 7/8 in
Back Side to Center Width
1.142 in
Overall Length
6 7/8 in
Mounting Bolt Size
5/8 in
Bore Diameter
2 3/8 in
Center Height
3 7/16 in
Mount Hole Center-to-Center Length
5 5/8 in
Inner Ring Width
2.563 in
Flange Thickness
23/32 in
Overall Width
2 11/16 in
Mount Hole Size
0.748 in
Mount Hole Center-to-Center Height
5 5/8 in

Description

Flange Mount Bearing, Back Side to Center Width 1.142 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 3/8 in, Bore Type Cylindrical, Center Height 3 7/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing UC212-38, Lubricant Material NLGI 2 Lithium Complex Grease, Maximum Speed 2800 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.