Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Mount Bearing, AS, 2 in dia

  • Mfr # YCJT2S

  • Zoro # G215549056


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Overall Height
4 9/16 in
Bearing Material Grade
52100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YCJT2S
Zoro #
G215549056
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height
4 9/16 in
Bore Diameter Tolerance
-0.001 in
Mount Hole Center-to-Center Length
6 3/16 in
Flange Thickness
9/16 in
Overall Width
2 3/8 in
Mounting Bolt Size
1/2 in
Center Height
2 17/64 in
Inner Ring Width
2.187 in
Bore Diameter
2 in
Overall Length
7 9/16 in
Mount Hole Size
1/2 in
Back Side to Center Width
1.11 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Bearing Material Grade
52100
Item
Flange Mount Bearing
Dynamic Load Capacity
10,800 lbf
Housing Material Grade
Cast Iron
Included Bearing
GY1200KRRB
Lubrication Openings
Grease Fitting
Rolling Element Rows
1
Bore Type
Cylindrical
Expansion Type
Fixed
Maximum Speed
3400 RPM Grease
Number of Mount Holes
2
Static Radial Load Capacity
6,570 lbf
Features
Spherical Outside Diameter Mounted in the Corresponding Machined Housings Seats Provides the Initial Self-Alignment
Application
Industrial
Housing Material
Cast Iron
Closure
Double Sealed
Maximum Temperature
250 Degrees F
Split Housing
Not Split
Seal Type
Shroud
Lubricant Material
NLGI 2 Lithium Complex Grease
System of Measurement
Inch
Standards
ANSI/ABMA, ISO
Minimum Temperature
-40 Degrees F
Housing Type
Rhombus

Description

Flange Mount Bearing, Back Side to Center Width 1.11 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Center Height 2 17/64 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing GY1200KRRB, Lubricant Material NLGI 2 Lithium Complex Grease, Maximum Speed 3400 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.