Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Mount Bearing, AS, 45 mm dia

  • Mfr # UKF210

  • Zoro # G915563567


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Concentric Collar
Bearing Insert Material
Alloy Steel
Overall Height
143 mm
Closure
Double Sealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UKF210
Zoro #
G915563567
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height
143 mm
Mount Hole Center-to-Center Length
111 mm
Center Height
71.5 mm
Mount Hole Size
M14
Overall Width
52 mm
Mounting Bolt Size
M14
Back Side to Center Width
22 mm
Bore Diameter
45 mm
Overall Length
143 mm
Flange Thickness
16 mm
Mount Hole Center-to-Center Height
111 mm

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Concentric Collar
Bearing Insert Material
Alloy Steel
Item
Flange Mount Bearing
Closure
Double Sealed
Bore Type
Cylindrical
Housing Material Grade
Cast Iron
Housing Material
Cast Iron
Rolling Element Rows
1
Lubrication Openings
Grease Fitting
Number of Mount Holes
4
Split Housing
Not Split
Included Bearing
UK210
Maximum Temperature
250 Degrees F
Dynamic Load Capacity
7,891 lbf
Lubricant Material
NLGI 2 Lithium Complex Grease
Housing Type
Square
Bearing Material Grade
52100
Static Radial Load Capacity
5,238 lbf
Maximum Speed
3800 RPM Grease
System of Measurement
Metric
Expansion Type
Fixed
Minimum Temperature
-40 Degrees F

Description

Flange Mount Bearing, Back Side to Center Width 22 mm, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 45 mm, Bore Type Cylindrical, Center Height 71.5 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing UK210, Lubricant Material NLGI 2 Lithium Complex Grease, Maximum Speed 3800 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.