Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Mount Bearing, AS, 45 mm dia

  • Mfr # UKFL210

  • Zoro # G015549065


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Concentric Collar
Bearing Insert Material
Alloy Steel
Overall Height
115 mm
Maximum Speed
3801 RPM Grease
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UKFL210
Zoro #
G015549065
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height
115 mm
Center Height
57.5 mm
Mounting Bolt Size
M16
Back Side to Center Width
22 mm
Mount Hole Center-to-Center Length
157 mm
Overall Length
197 mm
Bore Diameter
45 mm
Overall Width
52 mm
Mount Hole Size
M16
Flange Thickness
15 mm

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Concentric Collar
Bearing Insert Material
Alloy Steel
Maximum Speed
3801 RPM Grease
Expansion Type
Fixed
Included Bearing
UK210
Housing Material
Cast Iron
Housing Type
Rhombus
Minimum Temperature
-40 Degrees F
Split Housing
Not Split
System of Measurement
Metric
Static Radial Load Capacity
5,238 lbf
Number of Mount Holes
2
Lubricant Material
NLGI 2 Lithium Complex Grease
Bearing Material Grade
52100
Dynamic Load Capacity
7,891 lbf
Closure
Double Sealed
Housing Material Grade
Cast Iron
Rolling Element Rows
1
Item
Flange Mount Bearing
Maximum Temperature
250 Degrees F
Bore Type
Cylindrical
Lubrication Openings
Grease Fitting

Description

Flange Mount Bearing, Back Side to Center Width 22 mm, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 45 mm, Bore Type Cylindrical, Center Height 57.5 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing UK210, Lubricant Material NLGI 2 Lithium Complex Grease, Maximum Speed 3801 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.