Shop TIMKEN
See all product information
Create Account
FLANGEANGE BEARING UNIT
- Mfr # GRFD1 15/16
- Zoro # G524339577
product price:Â
$
742.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Square
Flange Thickness
0.625 in
Mount Hole Center-to-Center Length
4.3 in
Bearing Insert Type
Radial Ball
Number of Mount Holes
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GRFD1 15/16
- Zoro #
- G524339577
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Flange Thickness
- 0.625 in
- Mount Hole Center-to-Center Length
- 4.3 in
- Overall Length
- 6.125 in
- Bore Diameter
- 1.938 in
Details
- Housing Type
- Square
- Bearing Insert Type
- Radial Ball
- Item
- 3 Bolt Flange Bearing
- Number of Mount Holes
- 3
- Housing Material
- Cast Iron
- Shaft Locking Type
- Eccentric Collar
- System of Measurement
- Inch
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.