Shop TIMKEN
See all product information
Create Account
FLANGEANGE BEARING UNIT
- Mfr # GRFDR1 3/4
- Zoro # G424349515
product price:Â
$
382.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Overall Length
5.875 in
Number of Mount Holes
4
Housing Material
Cast Iron
Housing Type
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GRFDR1 3/4
- Zoro #
- G424349515
- UPC #
- -
- Country of Origin
- United States
- Item
- 4 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 4
- Housing Material
- Cast Iron
- Housing Type
- Square
- Shaft Locking Type
- Eccentric Collar
- System of Measurement
- Inch
Dimensions
- Overall Length
- 5.875 in
- Flange Thickness
- 0.625 in
- Mount Hole Center-to-Center Length
- 3.394 in
- Bore Diameter
- 1.75 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.