FlngMntBrg, 1-7/8", RadBall, CastIron

  • Mfr # SAF210-30
  • Zoro # G423390112
product price: 
$
96.69
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
1.875 in
Overall Width
55 mm
Temp. Range
248 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAF210-30
Zoro #
G423390112
UPC #
080067571736
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Temp. Range
248 Degrees F Max
Series
SAF
Lubricant Material
NLGI #2 Equivalent
Closure
Double Sealed
Number of Mount Holes
4
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Expansion Type
Fixed
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Self Lubricating Bearing
No
Number of Rows
1
Maximum Speed
3,300 RPM Grease
Dynamic Load Capacity
7,400 lbf
Bearing Lubrication
Relubricateable
Internal Clearance
CN
Maximum Temperature
248 Degrees F
Bearing Material Grade
AISI 52100
Standards
AFBMA
Lubrication Openings
Grease Fitting
Split Housing
Not Split
Bearing Insert Material
Alloy Steel
Load Direction
Radial
Bore Type
Cylindrical
Included Bearing
SA210-30G
Includes Bearing Cap
Bearing Cap Not Included
Features
Light Duty
Seal Type
K-Type
Housing Type
Square
Static Radial Load Capacity
4,910 lbf
Minimum Temperature
-4 Degrees F

Dimensions

Bore Diameter
1.875 in
Overall Width
55 mm
Mount Hole Center-to-Center Length
111 mm
Overall Height
143 mm
Overall Length
143 mm
Flange Thickness
18 mm
Mounting Bolt Size
9/16, M14
Bolt Circle Diameter
16 mm
Inner Ring Width
1.72 in
Length
143 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/8 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing SA210-30G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,300 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews