FLANGEANGE BEARING UNIT
- Mfr # GVFD1 1/4
- Zoro # G324406585
product price:Â
$
328.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast Iron
Flange Thickness
0.5 in
Mount Hole Center-to-Center Length
3.4 in
Shaft Locking Type
Eccentric Collar
Number of Mount Holes
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVFD1 1/4
- Zoro #
- G324406585
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Cast Iron
- Shaft Locking Type
- Eccentric Collar
- Number of Mount Holes
- 3
- Item
- 3 Bolt Flange Bearing
- System of Measurement
- Inch
- Housing Type
- Square
- Bearing Insert Type
- Radial Ball
Dimensions
- Flange Thickness
- 0.5 in
- Mount Hole Center-to-Center Length
- 3.4 in
- Bore Diameter
- 1.25 in
- Overall Length
- 4.813 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.