Shop TIMKEN
See all product information
Create Account
FLANGEANGE BEARING UNIT
- Mfr # GVFTD1 3/16
- Zoro # G524354556
product price:Â
$
293.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Number of Mount Holes
2
Flange Thickness
0.469 in
Bore Diameter
1.188 in
Shaft Locking Type
Eccentric Collar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVFTD1 3/16
- Zoro #
- G524354556
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Shaft Locking Type
- Eccentric Collar
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
Dimensions
- Flange Thickness
- 0.469 in
- Bore Diameter
- 1.188 in
- Overall Length
- 4.438 in
- Mount Hole Center-to-Center Length
- 3.563 in
- Overall Height
- 3.094 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.