FLANGEANGE BEARING UNIT
- Mfr # KCJ1 7/16 PS
- Zoro # G624357617
product price:Â
$
342.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.625 in
Housing Type
Square
Shaft Locking Type
Set Screw
Bore Diameter
1.438 in
Mount Hole Center-to-Center Length
3.625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KCJ1 7/16 PS
- Zoro #
- G624357617
- UPC #
- -
- Country of Origin
- United States
- Housing Type
- Square
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Number of Mount Holes
- 4
- Bearing Insert Type
- Radial Ball
- Housing Material
- Polymer
- Item
- 4 Bolt Flange Bearing
Dimensions
- Overall Length
- 4.625 in
- Bore Diameter
- 1.438 in
- Mount Hole Center-to-Center Length
- 3.625 in
- Flange Thickness
- 0.531 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.