Shop TIMKEN
See all product information
Create Account
FLANGEANGE BEARING UNIT
- Mfr # LCJO1 1/2
- Zoro # G424432477
product price:Â
$
792.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
0.626 in
Housing Material
Cast Iron
Shaft Locking Type
Eccentric Collar
Bore Diameter
1.5 in
Overall Length
5.374 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCJO1 1/2
- Zoro #
- G424432477
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Cast Iron
- Shaft Locking Type
- Eccentric Collar
- Housing Type
- Square
- Number of Mount Holes
- 4
- System of Measurement
- Inch
- Item
- 4 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
Dimensions
- Flange Thickness
- 0.626 in
- Bore Diameter
- 1.5 in
- Overall Length
- 5.374 in
- Mount Hole Center-to-Center Length
- 4.125 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.