FLANGEANGE BEARING UNIT
- Mfr # LCJO2 15/16
- Zoro # G024384657
product price:Â
$
2,851.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
2.938 in
Housing Type
Square
System of Measurement
Inch
Mount Hole Center-to-Center Length
7.25 in
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCJO2 15/16
- Zoro #
- G024384657
- UPC #
- -
- Country of Origin
- United States
- Item
- 4 Bolt Flange Bearing
- Housing Type
- Square
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 4
- Housing Material
- Cast Iron
- Shaft Locking Type
- Eccentric Collar
Dimensions
- Bore Diameter
- 2.938 in
- Mount Hole Center-to-Center Length
- 7.25 in
- Flange Thickness
- 0.874 in
- Overall Length
- 9.126 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.