FLANGEANGE BEARING UNIT
- Mfr # LCJT1 3/16
- Zoro # G124376170
product price:Â
$
356.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5.563 in
System of Measurement
Inch
Housing Material
Cast Iron
Mount Hole Center-to-Center Length
4.594 in
Shaft Locking Type
Eccentric Collar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCJT1 3/16
- Zoro #
- G124376170
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Housing Material
- Cast Iron
- Shaft Locking Type
- Eccentric Collar
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
Dimensions
- Overall Length
- 5.563 in
- Mount Hole Center-to-Center Length
- 4.594 in
- Overall Height
- 3.126 in
- Bore Diameter
- 1.188 in
- Flange Thickness
- 0.469 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.