Shop TIMKEN
See all product information
Create Account
UCFLANGE202-10 FLANGEANGE BLOCK BALL BEARING
- Mfr # UCFL202-10
- Zoro # G824367447
product price:Â
$
80.65
/ea
Key Features
Shaft Locking Type
Set Screw
Number of Mount Holes
2
Bore Diameter
5/8 in
System of Measurement
Inch
Flange Thickness
0.433 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL202-10
- Zoro #
- G824367447
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
Dimensions
- Bore Diameter
- 5/8 in
- Flange Thickness
- 0.433 in
- Overall Height
- 2.362 in
- Overall Length
- 4.449 in
- Mount Hole Center-to-Center Length
- 3.543 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.