Shop TIMKEN
See all product information
Create Account
FLANGEANGE BEARING UNIT
- Mfr # RCJ2 1/4
- Zoro # G724397773
product price:Â
$
517.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6.874 in
Housing Type
Square
Bore Diameter
2.25 in
Mount Hole Center-to-Center Length
5.625 in
Housing Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RCJ2 1/4
- Zoro #
- G724397773
- UPC #
- -
- Country of Origin
- United States
- Housing Type
- Square
- Item
- 4 Bolt Flange Bearing
- Housing Material
- Cast Iron
- System of Measurement
- Inch
- Number of Mount Holes
- 4
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Eccentric Collar
Dimensions
- Overall Length
- 6.874 in
- Bore Diameter
- 2.25 in
- Mount Hole Center-to-Center Length
- 5.625 in
- Flange Thickness
- 0.689 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.