Shop TIMKEN
See all product information
Create Account
FLANGEANGE BEARING UNIT
- Mfr # RCJC2 15/16
- Zoro # G524347855
product price:Â
$
1,184.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast Iron
Overall Length
7.748 in
Flange Thickness
0.874 in
Mount Hole Center-to-Center Length
6 in
Number of Mount Holes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RCJC2 15/16
- Zoro #
- G524347855
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Cast Iron
- Number of Mount Holes
- 4
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Concentric Collar
- Housing Type
- Square
Dimensions
- Overall Length
- 7.748 in
- Flange Thickness
- 0.874 in
- Mount Hole Center-to-Center Length
- 6 in
- Bore Diameter
- 2.938 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.