Shop TIMKEN
See all product information
Create Account
FLANGEANGE BEARING UNIT
- Mfr # RCJO2 15/16
- Zoro # G724423434
product price:Â
$
2,263.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Eccentric Collar
Flange Thickness
0.874 in
Housing Material
Cast Iron
Mount Hole Center-to-Center Length
7.25 in
Housing Type
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RCJO2 15/16
- Zoro #
- G724423434
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Eccentric Collar
- Housing Material
- Cast Iron
- Housing Type
- Square
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Inch
- Number of Mount Holes
- 4
- Bearing Insert Type
- Radial Ball
Dimensions
- Flange Thickness
- 0.874 in
- Mount Hole Center-to-Center Length
- 7.25 in
- Bore Diameter
- 2.938 in
- Overall Length
- 9.126 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.