Shop TIMKEN
See all product information
Create Account
FLANGEANGE BEARING UNIT
- Mfr # RCJT1 11/16 NT
- Zoro # G524385000
product price:Â
$
612.99
/ea
Free Shipping & Returns
Key Features
Overall Length
7.063 in
Overall Height
4.374 in
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Housing Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RCJT1 11/16 NT
- Zoro #
- G524385000
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Eccentric Collar
Dimensions
- Overall Length
- 7.063 in
- Overall Height
- 4.374 in
- Mount Hole Center-to-Center Length
- 5.844 in
- Bore Diameter
- 1.688 in
- Flange Thickness
- 0.5 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.