FLANGEANGE BEARING UNIT
- Mfr # RCJT1 1/2 NT
- Zoro # G124410133
product price:Â
$
509.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast Iron
Overall Height
4.122 in
Shaft Locking Type
Eccentric Collar
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RCJT1 1/2 NT
- Zoro #
- G124410133
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Cast Iron
- Shaft Locking Type
- Eccentric Collar
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
Dimensions
- Overall Height
- 4.122 in
- Bore Diameter
- 1.5 in
- Mount Hole Center-to-Center Length
- 5.656 in
- Overall Length
- 6.748 in
- Flange Thickness
- 0.5 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.