Shop TIMKEN
See all product information
Create Account
FLANGEANGE BEARING UNIT
- Mfr # RCJT1 1/2 PT
- Zoro # G824431599
product price:Â
$
494.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
0.5 in
Overall Height
4.122 in
Bore Diameter
1.5 in
Shaft Locking Type
Eccentric Collar
Housing Material
Polymer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RCJT1 1/2 PT
- Zoro #
- G824431599
- UPC #
- -
- Country of Origin
- United States
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Eccentric Collar
- Housing Material
- Polymer
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- System of Measurement
- Inch
Dimensions
- Flange Thickness
- 0.5 in
- Overall Height
- 4.122 in
- Bore Diameter
- 1.5 in
- Mount Hole Center-to-Center Length
- 5.656 in
- Overall Length
- 6.748 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.