FLANGEANGE BEARING UNIT
- Mfr # RCJT1 7/16 EC FS530
- Zoro # G024442005
product price:Â
$
326.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
0.469 in
Overall Height
3.626 in
Bore Diameter
1.438 in
Number of Mount Holes
2
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RCJT1 7/16 EC FS530
- Zoro #
- G024442005
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 2
- Item
- Flange Mount Bearing
- System of Measurement
- Inch
- Shaft Locking Type
- Eccentric Collar
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
Dimensions
- Flange Thickness
- 0.469 in
- Overall Height
- 3.626 in
- Bore Diameter
- 1.438 in
- Overall Length
- 6.126 in
- Mount Hole Center-to-Center Length
- 5.118 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.