FLANGEANGE BEARING UNIT
- Mfr # RCJT2 3/16 NT
- Zoro # G524375537
product price:Â
$
823.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Eccentric Collar
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
Mount Hole Center-to-Center Length
7.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RCJT2 3/16 NT
- Zoro #
- G524375537
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Eccentric Collar
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
Dimensions
- Mount Hole Center-to-Center Length
- 7.25 in
- Flange Thickness
- 0.657 in
- Overall Height
- 5 in
- Bore Diameter
- 2.188 in
- Overall Length
- 8.5 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.