Shop TIMKEN
See all product information
Create Account
FLANGEANGE BEARING UNIT
- Mfr # RCJTC1 15/16
- Zoro # G924376257
product price:Â
$
377.99
/ea
Free Shipping & Returns
Key Features
Overall Length
7.437 in
System of Measurement
Inch
Housing Material
Cast Iron
Mount Hole Center-to-Center Length
6.188 in
Shaft Locking Type
Concentric Collar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RCJTC1 15/16
- Zoro #
- G924376257
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Housing Material
- Cast Iron
- Shaft Locking Type
- Concentric Collar
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
Dimensions
- Overall Length
- 7.437 in
- Mount Hole Center-to-Center Length
- 6.188 in
- Bore Diameter
- 1.938 in
- Overall Height
- 4.563 in
- Flange Thickness
- 0.563 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.