Shop TIMKEN
See all product information
Create Account
FLANGEANGE BEARING UNIT
- Mfr # SCJ 15/16
- Zoro # G224366682
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Overall Length
3.748 in
Bore Diameter
0.938 in
Housing Material
Cast Iron
Number of Mount Holes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCJ 15/16
- Zoro #
- G224366682
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Item
- 4 Bolt Flange Bearing
- Housing Material
- Cast Iron
- Number of Mount Holes
- 4
- Housing Type
- Square
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Length
- 3.748 in
- Bore Diameter
- 0.938 in
- Mount Hole Center-to-Center Length
- 2.75 in
- Flange Thickness
- 0.531 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.