Shop TIMKEN
See all product information
Create Account
FLANGEANGE BEARING UNIT
- Mfr # SCJT 5/8 FS530
- Zoro # G124437208
product price:Â
$
89.65
/ea
Key Features
Number of Mount Holes
2
System of Measurement
Inch
Bore Diameter
0.625 in
Overall Height
2.374 in
Overall Length
3.874 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCJT 5/8 FS530
- Zoro #
- G124437208
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
Dimensions
- Bore Diameter
- 0.625 in
- Overall Height
- 2.374 in
- Overall Length
- 3.874 in
- Mount Hole Center-to-Center Length
- 3 in
- Flange Thickness
- 0.437 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.