Shop TIMKEN
See all product information
Create Account
FLANGEANGE BEARING UNIT
- Mfr # SUCPLF205/FVSL613
- Zoro # G624368811
product price:Â
$
449.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Square
Bore Diameter
25 mm
Bearing Insert Type
Radial Ball
Overall Length
95 mm
Overall Height
95 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCPLF205/FVSL613
- Zoro #
- G624368811
- UPC #
- -
- Country of Origin
- United States
- Housing Type
- Square
- Bearing Insert Type
- Radial Ball
- Housing Material
- Polymer
- Number of Mount Holes
- 4
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
Dimensions
- Bore Diameter
- 25 mm
- Overall Length
- 95 mm
- Overall Height
- 95 mm
- Mount Hole Center-to-Center Length
- 70 mm
- Overall Width
- 36.8 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.