Shop TIMKEN
See all product information
Create Account
FLANGEANGE BEARING UNIT
- Mfr # SUCPLF206/F
- Zoro # G124436409
product price:Â
$
384.99
/ea
Free Shipping & Returns
Key Features
Overall Width
41.4 mm
Shaft Locking Type
Set Screw
Bearing Insert Type
Radial Ball
Housing Material
Polymer
Overall Height
107 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCPLF206/F
- Zoro #
- G124436409
- UPC #
- -
- Country of Origin
- United States
- Item
- 4 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Housing Material
- Polymer
- System of Measurement
- Metric
- Housing Type
- Square
- Number of Mount Holes
- 4
Dimensions
- Overall Width
- 41.4 mm
- Overall Height
- 107 mm
- Mount Hole Center-to-Center Length
- 83 mm
- Overall Length
- 107 mm
- Bore Diameter
- 30 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.