Shop TIMKEN
See all product information
Create Account
FLANGEANGE BEARING UNIT
- Mfr # SUCPLF208-24/FVSL613
- Zoro # G424377495
product price:Â
$
675.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5.118 in
Shaft Locking Type
Set Screw
Housing Type
Square
Overall Height
5.118 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCPLF208-24/FVSL613
- Zoro #
- G424377495
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Set Screw
- Housing Type
- Square
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Item
- 4 Bolt Flange Bearing
- Number of Mount Holes
- 4
- Housing Material
- Polymer
Dimensions
- Overall Length
- 5.118 in
- Overall Height
- 5.118 in
- Overall Width
- 2.095 in
- Bore Diameter
- 1.5 in
- Mount Hole Center-to-Center Length
- 4 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.