FLANGEANGE BEARING UNIT
- Mfr # SUCPLF210-31/F
- Zoro # G524419125
product price:Â
$
667.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Overall Width
2.267 in
Bore Diameter
1.938 in
Mount Hole Center-to-Center Length
4.375 in
Number of Mount Holes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCPLF210-31/F
- Zoro #
- G524419125
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 4
- Housing Material
- Polymer
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Housing Type
- Square
- Item
- 4 Bolt Flange Bearing
Dimensions
- Overall Width
- 2.267 in
- Bore Diameter
- 1.938 in
- Mount Hole Center-to-Center Length
- 4.375 in
- Overall Height
- 5.63 in
- Overall Length
- 5.63 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.