Shop TIMKEN
See all product information
Create Account
FLANGEANGE BEARING UNIT
- Mfr # SUCPLFB204/FVSL613
- Zoro # G624416871
product price:Â
$
412.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
22.2 mm
Flange Thickness
11.4 mm
Overall Width
33.7 mm
Bore Diameter
20 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCPLFB204/FVSL613
- Zoro #
- G624416871
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Metric
- Housing Material
- Polymer
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 3
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
Dimensions
- Mount Hole Center-to-Center Length
- 22.2 mm
- Flange Thickness
- 11.4 mm
- Overall Width
- 33.7 mm
- Bore Diameter
- 20 mm
- Overall Height
- 108 mm
- Overall Length
- 63.5 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.