FLANGEANGE BEARING UNIT
- Mfr # SUCPLFB205/FVSL613
- Zoro # G124438106
product price:Â
$
449.99
/ea
Free Shipping & Returns
Key Features
Overall Width
41.3 mm
Mount Hole Center-to-Center Length
28.6 mm
Housing Material
Polymer
System of Measurement
Metric
Bore Diameter
25 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCPLFB205/FVSL613
- Zoro #
- G124438106
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Polymer
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 3
- Shaft Locking Type
- Set Screw
- Item
- 3 Bolt Flange Bearing
Dimensions
- Overall Width
- 41.3 mm
- Mount Hole Center-to-Center Length
- 28.6 mm
- Bore Diameter
- 25 mm
- Overall Height
- 121 mm
- Overall Length
- 70 mm
- Flange Thickness
- 11.4 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.