Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # UCF215
- Zoro # G024401460
product price:Â
$
467.99
/ea
Free Shipping & Returns
Key Features
Overall Length
200 mm
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Mount Hole Center-to-Center Length
159 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCF215
- Zoro #
- G024401460
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
- System of Measurement
- Metric
- Housing Type
- Square
- Item
- 4 Bolt Flange Bearing
- Number of Mount Holes
- 4
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Length
- 200 mm
- Mount Hole Center-to-Center Length
- 159 mm
- Bore Diameter
- 75 mm
- Flange Thickness
- 22 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.