Shop TIMKEN
See all product information
Create Account
FLANGEANGE BEARING UNIT
- Mfr # TCJT1 15/16
- Zoro # G924406671
product price:Â
$
490.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
6.188 in
Overall Height
4.563 in
Overall Length
7.437 in
System of Measurement
Inch
Shaft Locking Type
Eccentric Collar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TCJT1 15/16
- Zoro #
- G924406671
- UPC #
- -
- Country of Origin
- United States
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
Dimensions
- Mount Hole Center-to-Center Length
- 6.188 in
- Overall Height
- 4.563 in
- Overall Length
- 7.437 in
- Flange Thickness
- 0.5 in
- Bore Diameter
- 1.938 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.