Shop TIMKEN
See all product information
Create Account
FLANGEANGE BEARING UNIT
- Mfr # VFD1 1/2
- Zoro # G824347852
product price:Â
$
763.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Square
Flange Thickness
0.625 in
Housing Material
Cast Iron
System of Measurement
Inch
Overall Length
5.813 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VFD1 1/2
- Zoro #
- G824347852
- UPC #
- -
- Country of Origin
- United States
- Housing Type
- Square
- Housing Material
- Cast Iron
- System of Measurement
- Inch
- Number of Mount Holes
- 3
- Shaft Locking Type
- Eccentric Collar
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
Dimensions
- Flange Thickness
- 0.625 in
- Overall Length
- 5.813 in
- Bore Diameter
- 1.5 in
- Mount Hole Center-to-Center Length
- 4.1 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.