Shop TIMKEN
See all product information
Create Account
FLANGEANGE BEARING UNIT
- Mfr # VFTD 5/8
- Zoro # G024400296
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
0.625 in
Mount Hole Center-to-Center Length
2.5 in
Housing Material
Cast Iron
Shaft Locking Type
Eccentric Collar
Overall Height
2.094 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VFTD 5/8
- Zoro #
- G024400296
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Cast Iron
- Shaft Locking Type
- Eccentric Collar
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- System of Measurement
- Inch
Dimensions
- Bore Diameter
- 0.625 in
- Mount Hole Center-to-Center Length
- 2.5 in
- Overall Height
- 2.094 in
- Flange Thickness
- 0.375 in
- Overall Length
- 3.188 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.