Shop TIMKEN
See all product information
Create Account
FLANGEANGE BEARING UNIT
- Mfr # YCJT 20 PT SGT
- Zoro # G324411565
product price:Â
$
238.99
/ea
Free Shipping & Returns
Key Features
Overall Length
111.9 mm
Shaft Locking Type
Set Screw
Bearing Insert Type
Radial Ball
System of Measurement
Metric
Flange Thickness
11.1 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YCJT 20 PT SGT
- Zoro #
- G324411565
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Polymer
Dimensions
- Overall Length
- 111.9 mm
- Flange Thickness
- 11.1 mm
- Bore Diameter
- 20 mm
- Overall Height
- 60.3 mm
- Mount Hole Center-to-Center Length
- 89.7 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.