Shop TIMKEN
See all product information
Create Account
FLANGEANGE BEARING UNIT
- Mfr # YCJT 35 SGT
- Zoro # G224382552
product price:Â
$
216.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
13.5 mm
Overall Height
92.1 mm
Housing Material
Cast Iron
Overall Length
155.6 mm
Bore Diameter
35 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YCJT 35 SGT
- Zoro #
- G224382552
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
Dimensions
- Flange Thickness
- 13.5 mm
- Overall Height
- 92.1 mm
- Overall Length
- 155.6 mm
- Bore Diameter
- 35 mm
- Mount Hole Center-to-Center Length
- 130.2 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.