Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # UCF206-19
- Zoro # G624351417
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1-3/16 in
Shaft Locking Type
Set Screw
Housing Type
Square
System of Measurement
Inch
Flange Thickness
0.512 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCF206-19
- Zoro #
- G624351417
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Set Screw
- Housing Type
- Square
- Item
- Flange Mount Bearing
- System of Measurement
- Inch
Dimensions
- Bore Diameter
- 1-3/16 in
- Flange Thickness
- 0.512 in
- Mount Hole Center-to-Center Length
- 3.268 in
- Overall Length
- 4.252 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.