FLANGEANGE BEARING UNIT
- Mfr # YCJT 40 SGT
- Zoro # G424436109
product price:Â
$
241.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Overall Length
171.5 mm
Overall Height
104.8 mm
Housing Material
Cast Iron
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YCJT 40 SGT
- Zoro #
- G424436109
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Metric
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Length
- 171.5 mm
- Overall Height
- 104.8 mm
- Bore Diameter
- 40 mm
- Flange Thickness
- 14.3 mm
- Mount Hole Center-to-Center Length
- 143.7 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.