Shop TIMKEN
See all product information
Create Account
FLANGEANGE BEARING UNIT
- Mfr # VFMST1 1/8
- Zoro # G424339141
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.438 in
Mount Hole Center-to-Center Length
3.563 in
Overall Height
3.313 in
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VFMST1 1/8
- Zoro #
- G424339141
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Item
- Flange Mount Bearing
- Shaft Locking Type
- Eccentric Collar
Dimensions
- Overall Length
- 4.438 in
- Mount Hole Center-to-Center Length
- 3.563 in
- Overall Height
- 3.313 in
- Bore Diameter
- 1-1/8 in
- Flange Thickness
- 0.134 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.